- KleenGuard® G10 Blue Nitrile Gloves
- Size Group: X-Small
features
- Powder-free
- Beaded cuff for added strength and easy donning
- Ambidextrous
- Textured fingertips for better grip
| Thickness | 5.9000 mil |
| Material | Nitrile |
| Length | 9 1/2 in |
| Glove Size | X-Small |
| Thickness Specification | 5.9000 mil |
| Weight | 0.0 LB |

