Protective Apparel
417-57373
KleenGuard* G10 Blue Nitrile Gloves
Item #101532818
-
Pre-Packed Quantities
- KleenGuard® G10 Blue Nitrile Gloves
- Size Group: Large
features
- Latex and powder-free
- Excellent tactile sensitivity
- Ambidextrous
- Textured fingertips for better grip
- Approved for food handling
- 6 mil thickness
- 9.5" length
| Color | Blue |
| Length | 9 1/2 in |
| Material | Nitrile |
| Cuff Style | Beaded |
| Glove Size | Large |
| Thickness Specification | 5.9000 mil |
| Thickness | 5.9000 mil |
| Weight | 2.0 LB |
-
Pre-Packed Quantities

