- KleenGuard® G40 Latex Coated Gloves
- Latex
- Grey/Black
- Size Group: 10
| Color | Gray/Black |
| Lining | Poly/Cotton |
| Glove Size | 10 |
| Coating | Latex |
| Weight | 198.0 LB |
| Color | Gray/Black |
| Lining | Poly/Cotton |
| Glove Size | 10 |
| Coating | Latex |
| Weight | 198.0 LB |