- KleenGuard® G60 Purple Nitrile* Cut Resistant Gloves
- Size Group: 7
- Purple
| Color | Purple |
| Glove Size | 7 |
| Style | Dotted Palm |
| Material | Nitrile, Dyneema® Fabric |
| Weight | 36.0 LB |
| Color | Purple |
| Glove Size | 7 |
| Style | Dotted Palm |
| Material | Nitrile, Dyneema® Fabric |
| Weight | 36.0 LB |