- KleenGuard® G60 Purple Nitrile* Cut Resistant Gloves
- Size Group: 9
- Purple
| Glove Size | 9 |
| Color | Purple |
| Material | Nitrile, Dyneema® Fabric |
| Style | Dotted Palm |
| Weight | 38.4 LB |
| Glove Size | 9 |
| Color | Purple |
| Material | Nitrile, Dyneema® Fabric |
| Style | Dotted Palm |
| Weight | 38.4 LB |