- KleenGuard® G60 Purple Nitrile* Cut Resistant Gloves
- Size Group: 10
- Purple
| Material | Nitrile, Dyneema® Fabric |
| Style | Dotted Palm |
| Glove Size | 10 |
| Color | Purple |
| Weight | 39.6 LB |
| Material | Nitrile, Dyneema® Fabric |
| Style | Dotted Palm |
| Glove Size | 10 |
| Color | Purple |
| Weight | 39.6 LB |