Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Protective Apparel417-98351

417-98351

KleenGuard* G80 PVC Support Gloves
Item #104668547
  • KleenGuard® G80 PVC Support Gloves
  • Size Group: 8
  • Blue
Protective Apparel417-98351
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • KleenGuard® G80 PVC Support Gloves
  • Size Group: 8
  • Blue
Material PVC
Glove Size 8
Style Textured
Lining Knit
Color Blue
Weight 367.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison