- 3/8 in Drive Size
- 20 Pieces
- Inch
description
- With Stanley, you can be sure you have the right tool to get the job done. Stanley's 21 pc. 3/8 In. drive (SAE) includes, a variety of sizes making it perfect for any shop or garage.
features
- Stanley® drive tools are forged from high-quality steel and finished in high-polish chrome
- Each ratchet handle is ergonomically designed and has an easy-to-use, thumb operated reverse-switch mechanism
- Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button
- Stanley sockets feature our max-drive design, a unique radius corner design which provides 15% more torque to tighten fasteners easily and simplify the turning of rounded corners
- Helps reduce fastener wear by minimizing contact on outer 5% of fastener
- helping increase life expectancy
- Helps reduce slipping on frozen or rusted fasteners
- All Stanley ratchets and sockets are manufactured globally, and are designed to meet or exceed ANSI specifications
includes
- 12 Point Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in
- 12 Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 in
- Accessories: 3, 6” Extension Bars, Pear Head Ratchet
- Blow-Molded Case
| No. of Points | 12 |
| Finish | Full Polish |
| Material | Metal |
| Drive Size | 3/8 in |
| Contains | 12 Point Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in. 12 Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 in. Accessories: 3, 6” Extension Bars, Pear Head Ratchet. Blow-Molded Case. |
| Inch/Metric | Inch |
| Socket Type | Standard |
| Measurement Type | Fractional |
| Length Type | Mixed |
| No. of Pieces | 20 |
| Weight | 5.04 LB |
| EAN or UPC | 76174403701 |

