- 6 & 12 Points
- 26 Pieces
- 1/2 in Drive Size
features
- Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome or black chrome.
- Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
- Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
- Sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more
- torque* to tighten fasteners easily and simplify the turning of rounded corners.
- Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.*
- Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
- All Stanley® ratchets, sockets and wrenches are manufactured globally to Stanley specifications, meeting and often exceeding ANSI specifications.
| Inch/Metric | Inch |
| Finish | Full Polish |
| Drive Size | 1/2 in |
| No. of Points | 6 & 12 |
| Length Type | Mixed |
| No. of Pieces | 26 |
| Contains | 6 Point Standard: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in. 12 Point Standard: 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 in. 12 Point Deep: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8,15/16, 1 in. Accessories: Pear Head Ratchet, Universal Joint, 17” Flex Handle. Blow-Molded Case. |
| Weight | 12.64 LB |
| EAN or UPC | 76174403749 |

