- 7 Pieces
- 3/8 in Drive Size
features
- Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.*
- Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
- All Stanley® ratchets, sockets and wrenches are manufactured globally to Stanley specifications, meeting and often exceeding ANSI specifications.
| Contains | 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in |
| No. of Pieces | 7 |
| Inch/Metric | Fractional |
| Drive Size | 3/8 in |
| Weight | 0.65 LB |
| EAN or UPC | 76174857078 |

