- 7 Pieces
- 3/8 in Drive Size
features
- Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.*
- Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
- All Stanley® ratchets, sockets and wrenches are manufactured globally to Stanley specifications, meeting and often exceeding ANSI specifications.
| Inch/Metric | Metric |
| Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Contains | 3, 4, 5, 6, 7, 8, 10 mm |
| Weight | 0.78 LB |
| EAN or UPC | 76174857085 |

