- 3/8 in Drive Size
- 6 & 12 Points
- 3 Pieces
features
- Chrome Vanadium steel forging for durability and high torque.
- Full polish plating for anti-corrosion protection and easy cleaning.
| Length Type | Standard |
| Drive Size | 3/8 in |
| No. of Points | 6 & 12 |
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 1.08 LB |
| EAN or UPC | 76174857214 |

