Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto Industrial Tools89-420

89-420

11 Piece 1/4 and 3/8 in Drive Hex Bit Socket Set
Item #104219697
  • 11 Pieces
  • 1/4 and 3/8 in Drive Size
Proto Industrial Tools89-420
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 Pieces
  • 1/4 and 3/8 in Drive Size

features

  • Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.*
  • Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
  • All STANLEY® ratchets, sockets and wrenches are manufactured globally to STANLEY specifications, meeting and often exceeding ANSI specifications.
Contains 1/4 in Drive: T8, T10, T15, T20, T25, T27. 3/8 in Drive T30, T40, T45, T50, T55.
No. of Pieces 11
Drive Size 1/4 and 3/8 in
Weight 0.89 LB
EAN or UPC 76174894202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison