- 3/8 in Drive Size
- 10 Pieces
description
- STANLEY® 3/8" Drive 10 Piece Fractional Deep Socket Set – 6 Point.
features
- Stanley® sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque,* making it easy to tighten fasteners and simplifying the turning of rounded corners.
- Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.*
- Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
- All Stanley® ratchets, sockets and wrenches are manufactured globally to Stanley specifications, meeting and often exceeding ANSI specifications.
| No. of Pieces | 10 |
| Drive Size | 3/8 in |
| Contains | 6 Point Deep: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in. |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 2.31 LB |
| EAN or UPC | 76174896374 |

