- Folding
- Metric
- Hex Tip Type
features
- Durable composite construction.
- Comfortable over-molded ergonomic grip.
- Chamfered edge helps guide the wrench for a smooth, easy entry of the hex key.
- Symbols used on each folding set for easy identification.
- Meets ANSI specifications.
| Inch/Metric | Metric |
| No. of Pieces | 8 |
| Tip Type | Hex |
| Type | Folding |
| Weight | 0.43 LB |
| EAN or UPC | 76174903942 |

