- 12 Points
- 9 Pieces
- 3/8 in Drive Size
features
- Extendable handle technology allows for handle extension from 10" to 15" and 5 locking positions.
- 60-tooth gear system for low ratcheting arc swing and high-torque ratcheting.
- Flexible locking head for operation in limited access areas.
- Low-profile pear head design for accessibility.
- Quick release mechanism to lock sockets onto the drive during operation and allow easy changeover.
- Reversible mechanism for forward and reverse transition.
- Chrome vanadium steel forging for durability and high-torque performance.
| No. of Points | 12 |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Length Type | Standard |
| No. of Pieces | 9 |
| Inch/Metric | Inch |
| Contains | 12 Point Standard: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 in. Accessories: Ratchet. |
| Weight | 2.39 LB |
| EAN or UPC | 76174926453 |

