- 1/4 in Drive Size
- 30 Pieces
description
- STANLEY® 1/4" Drive 30 Piece Fractional & Metric Socket Set – 6 & 12 Point.
features
- Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome.
- Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
- Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
- Sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque* to tighten fasteners easily and simplify the turning of rounded corners.
includes
- 1/4 in Drive 6 Point Standard: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in, 6, 7, 8, 9, 10, 11, 12 mm
- 1/4 in Drive 12 Point Standard: 3/8, 7/16, 1/2 in, 6, 7, 8, 9, 10, 11, 12 mm
- Accessories: 1/4 in Drive 3 in Extension Bar, 1/4 in Drive Pear Head Ratchet, 1/4 in Drive Universal Joint
- Blow-Molded Case
| Inch/Metric | Inch/Metric |
| No. of Pieces | 30 |
| Contains | 1/4 in Drive 6 Point Standard: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in, 6, 7, 8, 9, 10, 11, 12 mm. 1/4 in Drive 12 Point Standard: 3/8, 7/16, 1/2 in, 6, 7, 8, 9, 10, 11, 12 mm. Accessories: 1/4 in Drive 3 in Extension Bar, 1/4 in Drive Pear Head Ratchet, 1/4 in Drive Universal Joint. Blow-Molded Case. |
| Measurement Type | Fractional & Metric |
| Drive Size | 1/4 in |
| Finish | Full Polish |
| Length Type | Standard |
| No. of Points | 6 & 12 |
| Weight | 2.7 LB |
| EAN or UPC | 76174928044 |

