- 69 Pieces
- Inch
description
- Stanley 69 pc Black Chrome Socket Set.
features
- Black chrome finish for anti-corrosion protection and attractive appearance
- Laser-etched markings for size visibility
- Quick release switch and reversible mechanism for easy operation
- Knurled handle finish for slip resistance
- Meets or exceeds ANSI specifications
| Finish | Black Chrome |
| Socket Type | Standard |
| Measurement Type | Fractional & Metric |
| Material | Chrome |
| Drive Size | 1/4 & 3/8 in |
| No. of Points | 6 |
| Length Type | Mixed |
| Inch/Metric | Inch |
| No. of Pieces | 69 |
| Weight | 10.75 LB |
| EAN or UPC | 76174928242 |

