- 1/2 in Drive Size
- 11 Pieces
- Inch
description
- STANLEY® sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque than traditional sockets, making it easy to tighten fasteners and simplifying the turning of rounded corners
features
- 6 pt Socket design
- Black powder coat industrial finish
- Helps reduce fastener wear without contact with the outer 5% of the fastener
- Impact sockets are made of alloy steel for strength and durability, then heat-treated to balance strength and hardness
| Length Type | Deep |
| No. of Pieces | 11 |
| Socket Type | Impact |
| Drive Size | 1/2 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Contains | 6 Point Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. |
| Finish | Black Oxide |
| Weight | 6.27 LB |
| EAN or UPC | 76174971255 |

