- 1/2 in Drive Size
- 11 Pieces
- Metric
description
- Stanley® sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque than traditional sockets, making it easy to tighten fasteners and simplifying the turning of rounded corners
features
- Helps reduce fastener wear without contact with the outer 5% of the fastener
- Helps reduce slipping on frozen or rusted fasteners
- Impact sockets are made of alloy steel for strength and durability, then heat-treated to balance strength and hardness
- Socket wall thickness is optimized to provide strength while retaining ample access to restricted fasteners
| Socket Type | Impact |
| Finish | Black Oxide |
| Material | Steel Alloy |
| No. of Points | 6 |
| Contains | 6 Point Deep: 10, 11, 12, 13, 14, 16, 17, 19, 21, 22, 24 mm. |
| Length Type | Deep |
| Inch/Metric | Metric |
| No. of Pieces | 11 |
| Drive Size | 1/2 in |
| Weight | 6.05 LB |
| EAN or UPC | 76174971262 |

