- Folding
- Fractional & Metric
- Hex Tip Type
features
- Durable composite construction.
- Rubber side inserts allow for a secure grip.
- Chamfered edge helps guide the wrench for a smooth, easy entry of the hex key.
- Compact, self-storing tool.
- Size markings printed on the hex key body for easy identification.
- Meets ANSI specifications.
| Type | Folding |
| Tip Type | Hex |
| Inch/Metric | Fractional & Metric |
| No. of Pieces | 17 |
| Weight | 0.76 LB |
| EAN or UPC | 76174718393 |

