- Metric
- 9 mm Opening
- 12 Points
- 143.800 mm Length
- Chrome Finish
| Inch/Metric | Metric |
| Open End Thickness | 4.7 mm |
| Box End Thickness | 6.8 mm |
| Box End Width | 13.9 in |
| Wrench Type | Combination |
| Open End Width | 19.1 mm |
| Overall Length | 143.8 mm |
| No. of Points | 12 |
| Finish | Chrome |
| Weight | 0.08 LB |
| EAN or UPC | 662679070113 |

