- Metric
- 11 mm Opening
- 12 Points
- 175.500 mm Length
- Black Oxide Finish
| Open End Thickness | 6.4 mm |
| Inch/Metric | Metric |
| Box End Thickness | 8.3 mm |
| Open End Width | 23.8 mm |
| Finish | Black Oxide |
| Box End Width | 17.4 in |
| No. of Points | 12 |
| Overall Length | 175.5 mm |
| Wrench Type | Combination |
| Weight | 0.14 LB |
| EAN or UPC | 662679090548 |

