- Metric
- 13 mm Opening
- 12 Points
- 200.900 mm Length
- Black Oxide Finish
| Open End Width | 26.6 mm |
| Wrench Type | Combination |
| Open End Thickness | 6.8 mm |
| Box End Width | 19.8 in |
| Box End Thickness | 8.7 mm |
| No. of Points | 12 |
| Finish | Black Oxide |
| Overall Length | 200.9 mm |
| Inch/Metric | Metric |
| Weight | 0.18 LB |
| EAN or UPC | 662679090562 |

