- Metric
- 18 mm Opening
- 12 Points
- 271.300 mm Length
- Black Oxide Finish
| Box End Thickness | 11.5 mm |
| Wrench Type | Combination |
| Open End Thickness | 8.3 mm |
| No. of Points | 12 |
| Finish | Black Oxide |
| Overall Length | 271.3 mm |
| Inch/Metric | Metric |
| Box End Width | 26.9 in |
| Open End Width | 38.4 mm |
| Weight | 0.4 LB |
| EAN or UPC | 662679090616 |

