- Metric
- 19 mm Opening
- 12 Points
- 280.200 mm Length
- Chrome Finish
| Wrench Type | Combination |
| Inch/Metric | Metric |
| Open End Thickness | 8.7 mm |
| Box End Thickness | 11.9 mm |
| Box End Width | 28.1 in |
| Overall Length | 280.2 mm |
| No. of Points | 12 |
| Finish | Chrome |
| Open End Width | 40.1 mm |
| Weight | 0.42 LB |
| EAN or UPC | 662679070649 |

