- Inch
- 3/4" Opening
- 6 Points
- 11" Length
- Chrome Finish
| Open End Width | 1 37/64 in |
| Finish | Chrome |
| Box End Thickness | 15/32 in |
| Overall Length | 11 in |
| No. of Points | 6 |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Box End Width | 1 3/32 in |
| Open End Thickness | 11/32 in |
| Weight | 0.46 LB |
| EAN or UPC | 662679070854 |

