- Metric
- 24 mm Opening
- 12 Points
- 338 mm Length
- Chrome Finish
| Open End Width | 48.2 mm |
| Box End Thickness | 13.9 mm |
| Wrench Type | Combination |
| Overall Length | 338 mm |
| Box End Width | 34 in |
| Open End Thickness | 10.3 mm |
| No. of Points | 12 |
| Finish | Chrome |
| Inch/Metric | Metric |
| Weight | 1.0 LB |
| EAN or UPC | 662679070878 |

