- Metric
- 25 mm Opening
- 12 Points
- 357 mm Length
- Chrome Finish
| Box End Width | 36 in |
| Wrench Type | Combination |
| Inch/Metric | Metric |
| Overall Length | 357 mm |
| Finish | Chrome |
| Box End Thickness | 15.1 mm |
| No. of Points | 12 |
| Open End Thickness | 10.7 mm |
| Open End Width | 50.8 mm |
| Weight | 1.5 LB |
| EAN or UPC | 662679070915 |

