- 1 1/2 in Blade Width
- 12 in Length
- Screwdriver Handle
- Plastic Material Handle
features
- Ideal for removing gaskets and carbon
- Comfortable, four-sided handle
| Handle Material | Plastic |
| Blade Type | Stiff |
| Blade Width | 1.5 in |
| Manufacturer Name | Proto� |
| Length | 12 in |
| Handle Type | Plastic Handle |
| Weight | 0.55 LB |

