- Metric
- 12 mm Key Size
- 122 mm Length
- Basic
| Key Size | 12 mm |
| Type | Basic |
| Inch/Metric | Metric |
| Length | 122.000 mm |
| Weight | 0.01 LB |
| EAN or UPC | 76174463248 |
| Key Size | 12 mm |
| Type | Basic |
| Inch/Metric | Metric |
| Length | 122.000 mm |
| Weight | 0.01 LB |
| EAN or UPC | 76174463248 |