- 6 13/32 in Overall Length
- Full Polish Finish
- Inch
features
- Open end.
- Full polish finish.
| Finish | Full Polish |
| Overall Length | 6 13/32 in |
| Inch/Metric | Inch |
| Weight | 0.13 LB |
| EAN or UPC | 662679079185 |
| Finish | Full Polish |
| Overall Length | 6 13/32 in |
| Inch/Metric | Inch |
| Weight | 0.13 LB |
| EAN or UPC | 662679079185 |