| Socket Drive Size | 1 in |
| Finish | Black Oxide |
| Drive Type | Square |
| Overall Length | 5.375 in |
| Locking Type | Pin |
| Material | Alloy Steel |
| Weight | 3.98 LB |
| Socket Drive Size | 1 in |
| Finish | Black Oxide |
| Drive Type | Square |
| Overall Length | 5.375 in |
| Locking Type | Pin |
| Material | Alloy Steel |
| Weight | 3.98 LB |