| Drive Type | Square |
| Material | Alloy Steel |
| Socket Drive Size | 1 1/2 in |
| Overall Length | 7.40625 in |
| Locking Type | Pin |
| Finish | Black Oxide |
| Weight | 10.2 LB |
| Drive Type | Square |
| Material | Alloy Steel |
| Socket Drive Size | 1 1/2 in |
| Overall Length | 7.40625 in |
| Locking Type | Pin |
| Finish | Black Oxide |
| Weight | 10.2 LB |