- Punch & Chisel Sets
- 5 Pieces
- Cold Chisel
- Center, Drive Pin and Starting Punch
| Punch Type | Center, Drive Pin, Starting |
| Package Type | Vinyl Roll |
| No. of Pieces | 5 |
| Chisel Type | Cold |
| Manufacturer Name | Proto® |
| Weight | 1.01 LB |
| Punch Type | Center, Drive Pin, Starting |
| Package Type | Vinyl Roll |
| No. of Pieces | 5 |
| Chisel Type | Cold |
| Manufacturer Name | Proto® |
| Weight | 1.01 LB |