| Shank Type | Offset |
| Shank Finish | Black Oxide |
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Overall Length | 4.625 in |
| Weight | 0.08 LB |
| Shank Type | Offset |
| Shank Finish | Black Oxide |
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Overall Length | 4.625 in |
| Weight | 0.08 LB |