| Overall Length | 6.125 in |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Shank Type | Offset |
| Tip Type | Slotted |
| Weight | 0.23 LB |
| Overall Length | 6.125 in |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Shank Type | Offset |
| Tip Type | Slotted |
| Weight | 0.23 LB |