- Torque Wrench
- 1/2" Drive Size
- 15 to 80 ft lb Torque Range
- 15 1/2" Overall Length
- 1/2 ft lb Increment
| Torque Range | 15 to 80 ft lb |
| Accuracy | ± 3% CW, ± 6% CCW |
| Drive Size | 1/2 in |
| Overall Length | 15.5 in |
| Manufacturer Name | Proto® |
| Increment | 0.5 ft lb |
| Weight | 3.2 LB |

