Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® Tools577-60100

577-60100

Phillips® Power Drive Bit
Item #101434275
Proto® Tools577-60100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Tip Size #1
Overall Length 1.9375 in
Drive Type Hex
Tip Type Phillips®
Operating Type Impact Tool
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison