Skip to content Skip to navigation menu
Proto® Tools577-60102

577-60102

Phillips® Power Drive Bit
Item #101427711
Proto® Tools577-60102
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Tip Size #2
Tip Type Phillips®
Operating Type Impact Tool
Overall Length 1.9375 in
Drive Type Hex
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison