Skip to content Skip to navigation menu
Proto® Tools577-60116

577-60116

Phillips® Power Drive Bit
Item #105808898
Proto® Tools577-60116
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Drive Type Hex
Operating Type Impact Tool
Tip Size #2
Overall Length 2.75 in
Tip Type Phillips®
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison