- Torque Wrench
- 1/2" Drive Size
- 50 to 250 ft lb Torque Range
- 27 1/8" Overall Length
- 1 ft lb Increment
| Accuracy | ± 3% CW, ± 6% CCW |
| Increment | 1 ft lb |
| Torque Range | 50 to 250 ft lb |
| Manufacturer Name | Proto® |
| Overall Length | 27.125 in |
| Drive Size | 1/2 in |
| Weight | 6.02 LB |

