- Torque Wrench
- 1/2" Drive Size
- 30 to 150 ft lb Torque Range
- 21 1/2" Overall Length
- 1 ft lb Increment
| Manufacturer Name | Proto® |
| Overall Length | 21.5 in |
| Drive Size | 1/2 in |
| Torque Range | 30 to 150 ft lb |
| Accuracy | ± 3% CW, ± 6% CCW |
| Increment | 1 ft lb |
| Weight | 5.41 LB |

