- Torque Wrench
- 3/4" Drive Size
- 60 to 300 ft lb Torque Range
- 32 23/32" Overall Length
- 2 ft lb Increment
| Increment | 2 ft lb |
| Torque Range | 60 to 300 ft lb |
| Drive Size | 3/4 in |
| Overall Length | 32.7188 in |
| Manufacturer Name | Proto® |
| Accuracy | ± 3% CW, ± 6% CCW |
| Weight | 14.63 LB |

