- Torque Wrench
- 1" Drive Size
- 200 to 1000 ft lb Torque Range
- 69" Overall Length
- 5 ft lb Increment
| Drive Size | 1 in |
| Accuracy | ± 4% CW, ± 6% CCW |
| Torque Range | 200 to 1000 ft lb |
| Increment | 5 ft lb |
| Manufacturer Name | Proto® |
| Overall Length | 69 in |
| Weight | 39.5 LB |
| Drive Size | 1 in |
| Accuracy | ± 4% CW, ± 6% CCW |
| Torque Range | 200 to 1000 ft lb |
| Increment | 5 ft lb |
| Manufacturer Name | Proto® |
| Overall Length | 69 in |
| Weight | 39.5 LB |