- Torque Wrench
- 1/4" Drive Size
- 40 to 200 in lb Torque Range
- 11 7/8" Overall Length
- 1 in lb Increment
| Manufacturer Name | Proto® |
| Accuracy | ± 3% CW, ± 6% CCW |
| Drive Size | 1/4 in |
| Increment | 1 in lb |
| Torque Range | 40 to 200 in lb |
| Overall Length | 11.875 in |
| Weight | 2.59 LB |

