- Torque Wrench
- 3/8" Drive Size
- 200 to 1000" lb Torque Range
- 15 1/2" Overall Length
- 5 in lb Increment
| Drive Size | 3/8 in |
| Accuracy | ± 4% CW, ± 6% CCW |
| Increment | 5 in lb |
| Torque Range | 200 to 1000 in lb |
| Overall Length | 15.5 in |
| Manufacturer Name | Proto® |
| Weight | 3.04 LB |

