- Torque Wrench
- 1/2" Drive Size
- 50 to 250 ft lb Torque Range
- 21 1/2" Overall Length
| Manufacturer Name | Proto® |
| Accuracy | ± 4% CW, ± 4% CCW |
| Drive Size | 1/2 in |
| Torque Range | 50 to 250 ft lb |
| Overall Length | 21.5 in |
| Weight | 4.38 LB |
| Manufacturer Name | Proto® |
| Accuracy | ± 4% CW, ± 4% CCW |
| Drive Size | 1/2 in |
| Torque Range | 50 to 250 ft lb |
| Overall Length | 21.5 in |
| Weight | 4.38 LB |