| Finish | Black Oxide |
| Overall Length | 2.34375 in |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Material | Alloy Steel |
| Weight | 0.3 LB |
| Finish | Black Oxide |
| Overall Length | 2.34375 in |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Material | Alloy Steel |
| Weight | 0.3 LB |