| Opening Size | 5/16 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Material | Alloy Steel |
| Overall Length | 6.6875 in |
| Shank Type | Round |
| Opening Type | Hex |
| Shank Length | 2 7/8 in |
| Weight | 0.22 LB |
| Opening Size | 5/16 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Material | Alloy Steel |
| Overall Length | 6.6875 in |
| Shank Type | Round |
| Opening Type | Hex |
| Shank Length | 2 7/8 in |
| Weight | 0.22 LB |